Shop All Spray Paint
Rust-Oleum
Farmhouse White, Matte, 12 oz
Mfr # 376725
Zoro # G810906162
product price: $17.59
/ea
Sold in multiples of 6 for $105.54
$105.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Coverage 10-15 sq. ft./can
- Dry Time 30 minutes
- Base Type Solvent
- Paint and Primer Surface Material Modified Alkyd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 376725
- Zoro # G810906162
- UPC # 20066011529
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Farmhouse White |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Coverage | 10-15 sq. ft./can |
Dry Time | 30 minutes |
Base Type | Solvent |
Paint and Primer Surface Material | Modified Alkyd |
Brand and Series | Rust-Oleum Universal |
Application Method | Spray |
Resin Type | Alkyd |
Dry Time Recoat | Within 1 hour or after 48 hours |
Color Family | Whites |
Paint Sub-Brand | Universal |
Application Temperature | 50 to 90 Degrees F |
Sheen | Matte |
Description
Rust-Oleum Universal Matte Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.
- •Superior rust and corrosion resistant for enhanced durability
- •Ideal for interior/exterior surfaces on wood, metal, plastic, fiberglass, concrete and more
- •Oil-based formula that provides excellent resistance to fading and chipping
- •Paint and Primer in 1- dries to the touch in 30 minutes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITRI-STRIP Citristrip Safer Paint and Varnish Stripper 17 oz (ECSG807)
- RUST-OLEUM Roof Cement, Solvent Base, 10.1 oz (347418)
- WOOSTER 3" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-3)
- OSBORN #5 Round Lacquering Paint Brush, Wood Handle (0007401400)
- RUST-OLEUM Vintage Gold, Metallic, 11 oz (342918)
- RUST-OLEUM Gunmetal Gray, Flat Metallic, 11 oz (353091)
- RUST-OLEUM Farmhouse Greige, Matte, 12 oz (376724)
- RUST-OLEUM Black, Semi-Gloss, 12 oz (1909-830)
- RUST-OLEUM Spray Paint, Gold, Metallic, 11 oz (245221)
- RUST-OLEUM Spray Paint, Smoke Gray, Gloss, 12 oz (1688830)
- RUST-OLEUM SR 5IN1 SPRAY STN WH 12OZ (376870)
- Rust-Oleum Spray Paint