Shop All Spray Paint
Rust-Oleum
Farmhouse Greige, Matte, 12 oz
Mfr # 376724
Zoro # G910906154
product price: $13.49
/ea
Sold in multiples of 6 for $80.94
$80.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Matte
- Net Weight 12 oz
- Coverage 10-15 sq. ft./can
- Dry Time 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 376724
- Zoro # G910906154
- UPC # 20066011512
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Farmhouse Greige |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Coverage | 10-15 sq. ft./can |
Dry Time | 30 minutes |
Base Type | Solvent |
Paint and Primer Surface Material | Modified Alkyd |
Brand and Series | Rust-Oleum Universal |
Color Family | Neutrals |
Application Method | Spray |
Application Temperature | 50 to 90 Degrees F |
Dry Time Recoat | Within 1 hour or after 48 hours |
Resin Type | Alkyd |
Paint Sub-Brand | Universal |
Sheen | Matte |
Description
Rust-Oleum Universal Matte Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN Mineral Spirits Paint Thinner 1 qt (CR.PT.P.64)
- SUNNYSIDE Paint Thinner Quart, PK12 (70432)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Woven Mohair (R209-9)
- KESON Inverted Marking Paint, 20 oz., Blue, Water -Based (SP20B)
- RUST-OLEUM Bittersweet, Matte, 12 oz (282819)
- RUST-OLEUM Farmhouse Black, Matte, 12 oz (330505)
- RUST-OLEUM Farmhouse Slate Blue, Matte, 12 oz (376723)
- RUST-OLEUM Spray Paint, Hunter Green, Semi-Gloss, 12 Oz (249853)
- RUST-OLEUM Rust-Oleum Painters Touch 2X Ultra Cover Gloss Pink Peony Paint+Primer Spray Paint 12 oz (329198)
- RUST-OLEUM Orange, Gloss, 15 oz (7555-838)
- RUST-OLEUM Imagine Smooth Chrome Black Spray Paint 10 oz (353333)
- Rust-Oleum Spray Paint