Shop All Exterior Paints
Rust-Oleum
Farm & Implement Paint, Gloss, Ford Red, 1 gal
Mfr # 280136
Zoro # G005306364
Sold in multiples of 6 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Farm Implements
- Paint Color Family Reds
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 280136
- Zoro # G005306364
- UPC # 20066246099
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Farm & Implement Paint |
For Use On Surface Material | Farm Implements |
Paint Color Family | Reds |
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
Color | Ford Red |
Description
Rust-Oleum Specialty Farm & Implement Spray Paint provides superior rust protection for all of your wood or metal machinery. With a wide assortment that matches most original equipment colors the paint offers great color retention and excellent coverage. The Stops Rust formula allows for a durable rust-preventative coating that resists weather and chipping for a long-lasting finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 5 gal., Black, Latex Acrylic -Based (4928-05)
- TOUGH COAT ADVANCED Spray Paint (K00259008)
- ZORO SELECT 2" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle (6NCE9)
- LOPAREX MASKING PAPER 6""X180' (12906)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Silver Gray, 1 gal (261956)
- RUST-OLEUM Modern Masters ME700 1G Black Pearl Metallic Paint (ME700-GAL)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, White, 1 gal (242256)
- RUST-OLEUM Paint Ford Gray QT. (280154)
- RUST-OLEUM Gray Primer 1 gal (8781-402)
- RUST-OLEUM Interior/Exterior Paint, Safety Red, 1 gal (7564-402)
- RUST-OLEUM QT Barn RED Oil stain (307414)
- Rust-Oleum Exterior Paints