Shop All Exterior Paints
This Product is Discontinued
Rust-Oleum
Fabric & Vinyl Paint, Glossy, 11 oz. (Discontinued)
Mfr # 248923
Zoro # G3107115
This Product is Discontinued
Key Features
- Paint Color Family Reds
- Finish Glossy
- Size 11 oz.
- Coverage 10 to 12 sq. ft.
- Dry Time 10 min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 248923
- Zoro # G3107115
- UPC # 020066186463
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 11 oz. |
Details
Item | Fabric & Vinyl Paint |
Paint Color Family | Reds |
Finish | Glossy |
Coverage | 10 to 12 sq. ft. |
Dry Time | 10 min. |
Dry Time Recoat | 1 hr. |
Resin Type | Acrylic Modified Vinyl |
Paint and Primer Sub Category | Specialty Spray Paint |
Dry Time Tack Free | 1/4 hr. |
Application Method | Spray |
Exposure Conditions | Interior |
Application Temperature | 50 to 90 F |
Description
Fabric & Vinyl Paint, Color Family Reds, Color Red, Dry Time 1 hr, Dry Time Tack Free 1/4 hr, Net Weight 11 oz
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.