Shop All Automotive Spray Paints
This Product is Discontinued
Rust-Oleum
Fabric and Vinyl Paint, Sand, Satin, 11 oz. (Discontinued)
Mfr # 248921
Zoro # G8713422
This Product is Discontinued
Key Features
- Application Method Spray
- Color Sand
- Net Weight 11 oz.
- Coverage 6 to 10 sq. ft.
- Dry Time Tack Free 1/4 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 248921
- Zoro # G8713422
- UPC # 020066186449
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Size | 11 Oz |
Details
Item | Fabric/Vinyl Paint |
Application Method | Spray |
Color | Sand |
Net Weight | 11 oz. |
Coverage | 6 to 10 sq. ft. |
Spray Paints Item | Fabric and Vinyl Paint |
Dry Time Tack Free | 1/4 hr. |
Exposure Conditions | Interior |
Dry Time | 6 hr. |
Application Temperature | 50 to 90 F |
Paint and Primer Finish | Satin |
Description
Fabric/Vinyl Paint, Color Family Browns, Color Sand, Dry Time 6 hr, Dry Time Tack Free 1/4 hr, Net Weight 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.