Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Paint, White, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series
Mfr # 353862
Zoro # G7807864
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Finish Flat
- Size 3.75 qt
- Resin Type Epoxy
- Coverage 250 to 350 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 353862
- Zoro # G7807864
- UPC # 20066456917
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 3.75 qt |
Container Size | 3.75 qt |
Description
Epoxy Primer, Base Type Water, Resin Type Epoxy, Color White, Finish Flat, Size 3.75 qt, Net Weight 10 lb, VOC Content VOC Free, Coverage 250 to 350 sq ft/gal, Dry Time 4 to 6 hr, Cure Time 7 day, Application Temperature 50 Degrees to 85 Degrees F, Includes Activator, Base, System Series None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Shearling (RR633-4)
- GRACO ASM 300 Contractor Grade Airless Spray Gun, 3600 psi, Split Handle (248238)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Water -Based (A03700004)
- TRIMACO 4X10' Drop Cloth 02602 (2602)
- RUST-OLEUM Epoxy Paint, Black, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series (353861)
- RUST-OLEUM Epoxy Paint, Silver Gray, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series (353859)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9171402-2402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Clear, High Gloss, 1 gal, 100 sq. ft./gal. (S6510)
- RUST-OLEUM Epoxy Mastic Coating, Black, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series (9179402)
- RUST-OLEUM Rust Preventative Reflective Coating Spray, Clear Reflective, Gloss, 10 oz, 4 to 5 sq ft (214944)
- WOOSTER PRODUCTS Anti-Skid Paint, Black, Gloss, 1 gal, 25 sq ft (WP70KITBLA)
- Rust-Oleum Epoxy Coatings & Sealers