Shop All Epoxy Coatings & Sealers
This Product is Discontinued
Rust-Oleum
Epoxy Paint, White, Flat, 2 gal, 270 to 350 sq ft /gal (Discontinued)
Mfr # 267919
Zoro # G5191907
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Swimming Pool Paints
- Color Family Whites
- Color White
- Finish Flat
- Size 2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 267919
- Zoro # G5191907
- UPC # 020066223489
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 2 gal |
Details
Item | Epoxy Paint |
Sub-Category | Swimming Pool Paints |
Color Family | Whites |
Color | White |
Finish | Flat |
Resin Type | Epoxy |
Coverage | 270 to 350 sq ft /gal |
VOC Content | Less Than 100g/L |
Exposure Conditions | Exterior |
Dry Time | 10 to 16 hr |
Dry Time Recoat | 72 hr to 30 day |
Includes | Activator, Base |
Application Temperature | 60 Degrees to 100 Degrees F |
Base Type | Solvent |
Application Method | Brush, Roll, Spray |
Cure Time | 72 hr |
Description
Epoxy Paint, Base Type Solvent, Resin Type Epoxy, Color White, Finish Flat, Size 2 gal, VOC Content Less Than 100g/L, Coverage 270 to 350 sq ft /gal, Exposure Conditions Exterior, Dry Time 10 to 16 hr, Cure Time 72 hr, Application Temperature 60 Degrees to 100 Degrees F, Includes Activator, Base
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.