Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Paint, Silver Gray, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series
Mfr # 353859
Zoro # G7807715
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Finish Flat
- Size 3.75 qt
- Resin Type Epoxy
- Coverage 250 to 350 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 353859
- Zoro # G7807715
- UPC # 20066456887
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 3.75 qt |
Container Size | 3.75 qt |
Description
Epoxy Primer, Base Type Water, Resin Type Epoxy, Color Silver Gray, Finish Flat, Size 3.75 qt, Net Weight 10 lb, VOC Content VOC Free, Coverage 250 to 350 sq ft/gal, Dry Time 4 to 6 hr, Cure Time 7 day, Application Temperature 50 Degrees to 85 Degrees F, Includes Activator, Base, System Series None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Gal Modern Masters ME200 Pale Gold WB Decorative Metallic Paint (ME200)
- GENERAL FINISHES 1 Qt Antique Oak Wood Stain Water-Based Penetrating Stain (WOQT)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152730)
- PURDY 9" Paint Roller Cover, 3/4" Nap Nap, Woven Dralon (14A672094)
- RUST-OLEUM Epoxy Paint, White, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series (353862)
- RUST-OLEUM Epoxy Paint, Black, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series (353861)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9144402-4432)
- RUST-OLEUM Epoxy Primer, Gray, Flat, 3.75 qt, 250 to 350 sq ft/gal (313973)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9192402-4402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9125402-1402)
- EMPIRE BLENDED PRODUCTS Base Coat (7014-0-0)
- Rust-Oleum Epoxy Coatings & Sealers