Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Paint, Safety Red, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series
Mfr # 248279
Zoro # G2152335
original price:
$114.79
33% off
new price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Safety Red
- Finish Gloss
- Size 1 gal
- Resin Type Water Based Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 248279
- Zoro # G2152335
- UPC # 20066181994
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Paint Base, Base Type Water, Resin Type Water Based Epoxy, Color Safety Red, Finish Gloss, Size 1 gal, Net Weight 4 lb, VOC Content Less Than 50 g/L, Coverage 230 to 340 sq ft/gal, Exposure Conditions Moderate, Dry Time 3 to 24 hr, Cure Time 72 hr, Application Temperature 50 Degrees to 100 Degrees F, For Use With 248284, Activator Properties Standard Activator, System Series S60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUMOND Paint Remover, 1 gal., Brush/Roll/Spray (3351)
- MONTANA HARDCORE MTN Hardcore Gloss Bordeaux Red Spray Paint 11 oz (EX014H3004)
- SUNNYSIDE 1 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (657G1A)
- CAL-TINT II 16 Oz 830-1824 Raw Sienna/Yellow Oxide Cal-Tint II Universal Colorant (830-1824)
- RUST-OLEUM Epoxy Activator and Finish Kit, Stone Gray, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248285)
- RUST-OLEUM Epoxy Mastic Coating, Dunes Tan, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402)
- RUST-OLEUM Epoxy Paint, Navy Gray, Semi-gloss, 5 gal, 125 to 225 sq ft/gal (9186300)
- RUST-OLEUM Epoxy Primer, Gray, Flat, 3.75 qt, 250 to 350 sq ft/gal (313973)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE64)
- RUST-OLEUM Epoxy Activator and Finish Kit, Oyster White, High Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248289)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9171402-4402)
- Rust-Oleum Epoxy Coatings & Sealers