Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Mastic Coating, White, Semi-gloss, 1 gal, 125 to 200 sq ft/gal, 9100 Series
Mfr # 9192402
Zoro # G2616686
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Whites
- Finish Semi-Gloss
- Size 1 gal
- Resin Type Epoxy Mastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 9192402
- Zoro # G2616686
- UPC # 20066919207
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Mastic Coating Base, Base Type Solvent, Resin Type Epoxy Mastic, Color White, Finish Semi-Gloss, Size 1 gal, VOC Content 208 g/L, Coverage 125 to 200 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time Varies, Cure Time Depends On Activator, Application Temperature 50 Degrees to 100 Degrees F, For Use With 9100 or V9100 System Activators, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Weathered Gray Varathane Premium Fast Dry Wood Stain (269394)
- RUST-OLEUM Rust Preventative Paint, Gloss, Almond, 1 qt. (7770502)
- FLOWZONE Spray Gun, 7 in L, Plastic (FZRABV)
- GRACO Packing, O-ring (117285)
- RUST-OLEUM Epoxy Mastic Coating, Navy Gray, Semi-gloss, 1 gal, 125 to 200 sq ft/gal, 9100 Series (9186402)
- RUST-OLEUM Epoxy Primer, Gray, Flat, 3.75 qt, 250 to 350 sq ft/gal (313973)
- RUST-OLEUM Specialty Spray Paint, Coastal Fog, Gloss, 12 Oz, Tub & Tile Paint Series (385291)
- RUST-OLEUM Epoxy Mastic Coating, Dunes Tan, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9125402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series (9186402-3402)
- RUST-OLEUM Epoxy Mastic Coating, Aluminum, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9115402)
- Rust-Oleum Epoxy Coatings & Sealers