Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Mastic Coating, Silver Gray, Gloss, 5 gal, 125 to 225 sq ft/gal, 9100 Series
Mfr # 9182300
Zoro # G2513761
original price:
$626.99
10% off
new price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Grays
- Size 5 gal
- Resin Type Epoxy Mastic
- Coverage 125 to 225 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9182300
- Zoro # G2513761
- UPC # 20066918231
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Epoxy Mastic Coating Base, Base Type Solvent, Resin Type Epoxy Mastic, Color Silver Gray, Finish Gloss, Size 5 gal, VOC Content 218 g/L, Coverage 125 to 225 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time Varies, Cure Time Depends On Activator, Application Temperature 50 Degrees to 100 Degrees F, For Use With 9100 or V9100 System Activators, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE Athletic Field Striping Paint, 17 oz., Scarlet Red, Water -Based (318192)
- JET Pneumatic R12 Standard Spray Gun Hvlp (JAT-500)
- IRON OUT 128 Oz. Outdoor Rust Remover (LIO4128N)
- PREMIER PAINT ROLLER 9 in. X 1/2 in. Microfiber Roller Cover (9MCR-2)
- RUST-OLEUM Epoxy Mastic Coating, Marlin Blue, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9122402)
- RUST-OLEUM Epoxy Mastic Coating, Aluminum, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9115402)
- RUST-OLEUM Epoxy Mastic Coating, Dunes Tan, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9171402-2402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9122402-4432)
- RUST-OLEUM Paint, Blue, Gloss, 5 gal, 200 sq ft/gal (318207)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-4430)
- Rust-Oleum Epoxy Coatings & Sealers