Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Mastic Coating, Regal Red, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series
Mfr # 9165402
Zoro # G3507025
original price:
$160.04
25% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sub-Category Epoxies
- Color Family Reds
- Finish Semi-Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9165402
- Zoro # G3507025
- UPC # 20066916596
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Mastic Coating Base, Base Type Solvent, Resin Type Epoxy Mastic, Color Regal Red, Finish Semi-Gloss, Size 1 gal, VOC Content 249 g/L, Coverage 130 to 220 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time Varies, Cure Time Depends On Activator, Application Temperature 50 Degrees to 100 Degrees F, For Use With 9100 or V9100 System Activators, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Sky Blue, 1 gal (380225)
- ZORO SELECT 3" Flat Sash Paint Brush, China Hair Bristle, Sealed Wood Handle (1TTV7)
- WEILER 2" Varnish Brush China Bristle Bristle (40074)
- RUST-OLEUM QT Cran WB DR Paint (369385)
- RUST-OLEUM Epoxy Activator/Finish Kit, Clear, Gloss (248284)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9186402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9171402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal (9144402-3402)
- RUST-OLEUM HS9300 Epoxy Primer Activator, 1 pt. (HS9303604)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9144402-2402)
- VHT Flameproof Coating, Cast Iron, Flat (ESP998000)
- Rust-Oleum Epoxy Coatings & Sealers