Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Mastic Coating, Black, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series
Mfr # 9179402
Zoro # G2888645
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Blacks
- Finish Semi-Gloss
- Size 1 gal
- Resin Type Epoxy Mastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9179402
- Zoro # G2888645
- UPC # 20066917999
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Mastic Coating Base, Base Type Solvent, Resin Type Epoxy Mastic, Color Black, Finish Semi-Gloss, Size 1 gal, VOC Content 225 g/L, Coverage 130 to 220 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time Varies, Cure Time Depends On Activator, Application Temperature 50 Degrees to 100 Degrees F, For Use With 9100 or V9100 System Activators, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST InvertedTipAirTechPrec.Blue20oz (20-353)
- ENCORE PLASTICS HDPE Paint Mix & Measure Bucket Lid, 1 qt, 25 PK (1045584)
- 3M Green Head Refill, Atomizing Type, PK4 (26613)
- ZINSSER 1 gal. Clear Water Primer (60001)
- RUST-OLEUM Epoxy Mastic Coating, Safety Blue, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series (9125402)
- RUST-OLEUM Rust Preventative Reflective Coating Spray, Clear Reflective, Gloss, 10 oz, 4 to 5 sq ft (214944)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9192402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9186402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Stone Gray, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248285)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9192402-4402)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, 1 gal (9144)
- Rust-Oleum Epoxy Coatings & Sealers