Shop All Concrete Floor Coatings
Rust-Oleum
Epoxy Coating, High Gloss Finish, Light Gray, Solvent Base
Mfr # 388956
Zoro # G910136506
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
- Resin Type Epoxy
- Base Type Solvent
- Application Method Brush
- VOC Content 114 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 388956
- Zoro # G910136506
- UPC # 020066032951
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Container Size | 3 gal |
Description
Epoxy Coating, Base Type Solvent, Resin Type Epoxy, Color Light Gray, Finish High Gloss, VOC Content 114 g/L, Dry Time 12 to 48 hr, Cure Time 48 hrs, For Use With 108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound, System Series 6700
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST SCENTSATIONAL Green Up Grass Colorant Gallon By Bare Ground (GUGC-128)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Microfiber (9UM50)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle (144152215)
- TOUGH COAT ADVANCED Spray Paint (K00639008)
- RUST-OLEUM Epoxy Coating, Flat Finish, Armor Gray, Solvent Base (388962)
- RUST-OLEUM Epoxy Coating, Flat Finish, Light Gray, Solvent Base (388961)
- RUST-OLEUM Epoxy Coating, High Gloss Finish, Dunes Tan, Solvent Base (388958)
- RUST-OLEUM FLR COATNG STEP-2 SG 1QT (358870)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Silver Gray, Solvent Base (S6582413)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Modern Greige (381087)
- RUST-OLEUM 5 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (289378)
- Rust-Oleum Concrete Floor Coatings