Shop All Exterior Paints
Rust-Oleum
Epoxy Coating, Gloss, Water Base, Silver Gray
Mfr # 375642
Zoro # G908627603
product price: $44.99
/ea
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Brick, Cinder Block, Concrete, Drywall, Metal, Wood
- Finish Gloss
- Size 1 gal
- Paint Base Type Water
- Color Silver Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 375642
- Zoro # G908627603
- UPC # 20066008406
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Coating, Base Type Water, Resin Type Modified Urethane Latex Epoxy, Color Silver Gray, Finish Gloss, Size 1 gal, VOC Content Less Than 50 g/L, Coverage 155 to 330 sq ft/gal, Dry Time 15 min, For Use With Brick, Cinder Block, Concrete, Drywall, Metal, Previously Painted Surface, Wood
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Rac 5 Switchtip, 209 (286209)
- HYDE Scrapr 5-In-1 Painter (02970)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Safety Red, Water -Based (203038)
- EMULSA BOND E-B Emulsa Bond Qt (FLD41-04)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal (245387)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Leather Brown, 1 qt (7775502)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 1 gal (245479)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, White, 1 gal (238748)
- RUST-OLEUM Professional High Performance Flat Black Oil-Based Protective Paint 1 gal (K7776-402)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 1 gal (K7792-402)
- KRYLON Interior/Exterior Paint, Glossy, Alkyd Base, Clear Base, 1 gal (K01041)
- Rust-Oleum Interior and Exterior Paints and Stains