Shop All Exterior Paints
Rust-Oleum
Epoxy Coating, Gloss, Water Base, Dunes Tan
Mfr # 381208
Zoro # G608627583
product price: $44.99
/ea
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Brick, Cinder Block, Concrete, Drywall, Metal, Wood
- Finish Gloss
- Size 1 gal
- Paint Base Type Water
- Color Dunes Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 381208
- Zoro # G608627583
- UPC # 20066020156
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Coating, Base Type Water, Resin Type Modified Urethane Latex Epoxy, Color Dunes Tan, Finish Gloss, Size 1 gal, VOC Content Less Than 50 g/L, Coverage 155 to 330 sq ft/gal, Dry Time 15 min, For Use With Brick, Cinder Block, Concrete, Drywall, Metal, Previously Painted Surface, Wood
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 4" Paint Brush Multipack Paint Brush, 12 PK (PB4HD)
- MINWAX Fast-Drying Polyurethane Semi-Gloss Clear Oil-Based Fast-Drying Polyurethane 0.5 pt (230054444)
- VARATHANE Ultimate Gloss Clear Oil-Based Spar Urethane 1 gal (9231)
- RUST-OLEUM Topside Paint, Navy Blue, Alkyd (207002)
- RUST-OLEUM Paint Rust Obs Flat Blk 1/2Pt (7776730)
- RUST-OLEUM Exterior Paint, Satin, Oil Base, Black, 1 gal (237543)
- RUST-OLEUM QT Cran WB DR Paint (369385)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Green, 1 gal (245476)
- RUST-OLEUM Modern Masters ME700 1G Black Pearl Metallic Paint (ME700-GAL)
- RUST-OLEUM Protective Paint Stops Rust Hammered Brown 1 qt Brown (239073)
- RUST-OLEUM Interior/Exterior Paint, Gray, 1 gal (7781-402)
- Rust-Oleum Exterior Paints