Shop All Exterior Paints
Rust-Oleum
Epoxy Coating, Gloss, Water Base, Black
Mfr # 375645
Zoro # G908627580
product price: $42.79
/ea
Sold in multiples of 2 for $85.58
$85.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Brick, Cinder Block, Concrete, Drywall, Metal, Wood
- Finish Gloss
- Size 1 gal
- Paint Base Type Water
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 375645
- Zoro # G908627580
- UPC # 20066008437
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Coating, Base Type Water, Resin Type Modified Urethane Latex Epoxy, Color Black, Finish Gloss, Size 1 gal, VOC Content Less Than 50 g/L, Coverage 155 to 330 sq ft/gal, Dry Time 15 min, For Use With Brick, Cinder Block, Concrete, Drywall, Metal, Previously Painted Surface, Wood
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, White, Gloss, 15 oz (V2192838)
- GENERAL FINISHES 1/2 Pt Brown Mahogany Gel Stain Oil-Based Heavy Bodied Stain (BH)
- PREMIER 1-1/2 in. Zpro Wh Nat Bristle Brush Wv15 (WV-15)
- BEDFORD PRECISION PARTS Bedford Precision Inlet Strainer - 1in NPT Nylon Cap - Replacement for Graco 181-072P (14-2353)
- RUST-OLEUM Farm & Implement Paint, Gloss, Black, 1 gal (280130)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 1 gal (K7792-402)
- RUST-OLEUM Professional High Performance Gloss Regal Red Protective Paint 1 gal (215965)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Yellow (Old Caterpillar), 1 gal (245500)
- RUST-OLEUM Aluminum Oil-based Protective Enamel Paint 1 gal (7715-402)
- RUST-OLEUM Paint, V7400, 1 gal, Light Neutral Gray, Semi, Alkyd Enamel (245481)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Royal Blue, 1 gal (WR1024092-01)
- Rust-Oleum Exterior Paints