Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Base, 9200, Safety Yellow, 5 gal, Pail
Mfr # 320261
Zoro # G1951583
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Yellow
- Finish Satin
- Size 4 gal
- Resin Type Phenalkamine Epoxy
- Coverage 140 to 225 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 320261
- Zoro # G1951583
- UPC # 20066360573
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 4 gal |
Container Size | 5 gal |
Description
Epoxy Paint Base, Base Type Solvent, Resin Type Phenalkamine Epoxy, Color Safety Yellow, Finish Satin, Size 4 gal, Net Weight 59.2 lb, VOC Content 246 g/L, Coverage 140 to 225 sq ft/gal, Dry Time 30 min to 3 hr, Cure Time 3 to 7 day, Application Temperature 20 Degrees to 100 Degrees F, Includes Base, Activator Properties Low Temperature Activator, Low VOC Activator, System Series 9200
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Blue, Water -Based (K41131881-20)
- ENVIROWASH Paint Flocculation Agent, 4000g/3000g (51610)
- PURDY CLR CUT ELIT PNTBRSH2.5"" (144152825)
- RUST-OLEUM Textured Spray Paint, Autumn Brown, Textured, 12 Oz (223523)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9179402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9182402-4430)
- RUST-OLEUM Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9122402-4432)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9125402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Blue, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248291)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9186402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9115402-5015)
- Rust-Oleum Epoxy Coatings & Sealers