Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator/Finish Kit, Clear, Satin
Mfr # 283742
Zoro # G2152405
original price:
$75.91
7% off
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Satin
- Size 1 gal
- Resin Type Water Based Epoxy
- Coverage 230 to 340 sq. ft./gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 283742
- Zoro # G2152405
- UPC # 20066271732
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator Satin Finishes, Base Type Water, Resin Type Water Based Epoxy, Color Clear, Finish Satin, Size 1 gal, Net Weight 4 lb., VOC Content Less Than 50 g/L, Coverage 230 to 340 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 1 to 3 hr, Cure Time 3 to 24 hr, Application Temperature 50 Degrees to 100 Degrees F, For Use With S60/62 Water-Based Epoxy Maintenance Coating, Activator Properties Standard Activator, System Series S60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Aqua Satin Clear Water-Based Polyurethane 1 gal (32513)
- TANIS BRUSH #4 Stencil Paint Brush, White China Bristle, 1 (00212)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Safety Red, Water -Based (203038)
- DYMON Graffiti and Spray Paint Remover, 20 oz. (7820)
- RUST-OLEUM Specialty Spray Paint, Coastal Fog, Gloss, 12 Oz, Tub & Tile Paint Series (385291)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 1 gal, 100 to 130 sq ft/gal (C9578 402)
- RUST-OLEUM Sealer, White, Gloss, 5 gal, 200 sq ft/gal (316835)
- RUST-OLEUM Epoxy Activator and Finish Kit, Oyster White, High Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248289)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9186402-1402)
- RUST-OLEUM Paint, Gray, Gloss, 5 gal, 200 sq ft/gal (316834)
- RUST-OLEUM Paint, Blue, Gloss, 5 gal, 200 sq ft/gal (318207)
- Rust-Oleum Epoxy Coatings & Sealers