Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series
Mfr # 9192402-4432
Zoro # G1685275
original price:
$263.69
39% off
new price: $160.51
/ea
Free Shipping & Returns
$160.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Whites
- Finish Semi-Gloss
- Size (2) 1 gal
- Resin Type Epoxy Mastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9192402-4432
- Zoro # G1685275
- UPC # 094706515012
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color White, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 115 to 190 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 4 to 5 hr, Cure Time 2 to 4 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTER Old Masters Satin Clear Oil-Based Marine Spar Varnish 1 gal (92301)
- WOOSTER 18" Floor Coating Roller, Plastic Looped (R233-18)
- 3M Accuspray Atomizing Head Refill Kit, 1661 (MMM16611)
- DUPLI-COLOR Automotive Paint, Black, 11 oz (EHVP10400)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9179402-4432)
- RUST-OLEUM Epoxy Activator and Finish Kit, Oyster White, High Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248289)
- RUST-OLEUM Fast Cure Epoxy Coating Activator, 5 gal. (A910008300)
- RUST-OLEUM Epoxy Mastic Coating, Marlin Blue, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9122402)
- RUST-OLEUM Water-Based Epoxy Maintence Coating, S60 (248284)
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9115402-2402)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9144402-2402)
- Rust-Oleum Epoxy Coatings & Sealers