Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, 5 gal, 100 to 175 sq ft/gal
Mfr # 9182300-2300
Zoro # G2471646
original price:
$1,128.24
9% off
new price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Grays
- Color Silver Gray
- Finish Semi-Gloss
- Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9182300-2300
- Zoro # G2471646
- UPC # 094706515272
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Silver Gray, Finish Semi-Gloss, Size 5 gal, VOC Content Less Than 340 g/L, Coverage 100 to 175 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 14 hr, Cure Time 8 to 14 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Performance Coating, Black, Acrylic (208039)
- DUMOND Citri-Lize Neutralizer and Mill Glaze Remover, 4 Ounce (2031)
- C.H. YATES C.H. Yates 130-4 Black Rubber End Cap Roller - 3 in. x 1.25 in. x 0.5 in. (130-4)
- GORDON BRUSH Treelon™ Roller Cover 9" & 1-1/4" Nap (R29134)
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Blue, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248291)
- RUST-OLEUM Epoxy Activator and Finish Kit, Olive Drab, Neutral Gray, Black, Dark Tan, Silver, Gunship Gray (9101)
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series (9115402-3402)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9192402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE58)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series (9179402-3402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-4430)
- Rust-Oleum Epoxy Coatings & Sealers