Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal
Mfr # 9182402-1402
Zoro # G2840871
original price:
$324.79
50% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Grays
- Finish Gloss
- Size (2) 1 gal
- Resin Type Epoxy Mastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9182402-1402
- Zoro # G2840871
- UPC # 094706514763
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Silver Gray, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 125 to 225 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 72 hr, Cure Time 8 to 14 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spray Gun, 1.8mm Nozzle (48PX83)
- LINZER Best Woven 9 in. W X 3/8 in. Paint Roller Cover , 3PK (RC 1013 0900)
- ASTRO PNEUMATIC LVLP GRAVITY FEED SPRAY GUN 1.4MM NZL (AOEVOT14)
- BACK TO NATURE Graffiti Remover Spray, 32 oz., PK6 (68932)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9186402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, High Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248290)
- RUST-OLEUM HS9300 Epoxy Primer Activator, 1 pt. (HS9303604)
- RUST-OLEUM Coal Tar Epoxy Coating, Black, matte, 5 gal, 100 to 130 sq ft/gal, C9578 Series (C9578380)
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series (9115402-3402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal (9182402-3402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, High Gloss, 1 gal, 100 sq. ft./gal. (S6571)
- Rust-Oleum Epoxy Coatings & Sealers