Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal
Mfr # 9182402-4432
Zoro # G2557992
original price:
$300.67
46% off
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Grays
- Finish Semi-Gloss
- Size (2) 1 gal
- Resin Type Epoxy Mastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 9182402-4432
- Zoro # G2557992
- UPC # 094706514992
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Silver Gray, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 115 to 190 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 4 to 5 hr, Cure Time 2 to 4 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust-Oleum Specialty Hi-Gloss White Dry Erase Paint Kit 16 oz (241140)
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-4)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester (144688092)
- WORK TOOLS INTERNATIONAL 4 in. Whizz Prem Foam Blk Cncv Mini 2Pk (54060)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9186402-4432)
- RUST-OLEUM Epoxy Mastic Coating, Safety Blue, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series (9125402)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal (9144402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9179402-2402)
- RUST-OLEUM V9100 Standard Activator, 250 VOC, 1 gal. (205015)
- RUST-OLEUM Epoxy Activator and Finish, SAFETY YELLOW, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248280)
- RUST-OLEUM Coal Tar Epoxy Activator, 1 gal. (C9502402)
- Rust-Oleum Epoxy Coatings & Sealers