Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal
Mfr # 9182402-2402
Zoro # G1187164
original price:
$271.89
40% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Grays
- Finish Semi-Gloss
- Size (2) 1 gal
- Resin Type Epoxy Mastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9182402-2402
- Zoro # G1187164
- UPC # 094703298321
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Silver Gray, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 100 to 175 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 14 hr, Cure Time 8 to 14 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, DE, MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Cup System Kit, 28 fl. oz. Capacity (26024)
- BEST LOOK 5 Gal. 14 In. Paint Mixer (HM5-DIB)
- OSBORN 3" Wall Paint Brush, Wood Handle (0007102700)
- MR. LONGARM Mr. Longarm 7506 Section Super Tab-Lok Extension Pole 3.5 ft. (1601350)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9179402-2402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9115402-1402)
- RUST-OLEUM Coal Tar Epoxy Activator, 1 qt. (C9502504)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-2402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE58)
- RUST-OLEUM Epoxy Base, 9200, Safety Yellow, 5 gal, Pail (320261)
- RUST-OLEUM 9100 Immersion Activator, 340 VOC, 5 gal. (9102300)
- Rust-Oleum Epoxy Coatings & Sealers