Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Silver Gray, High Gloss, 1 gal
Mfr # 6082
Zoro # G1817487
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Grays
- Finish High Gloss
- Size 1 gal
- Resin Type Polyamine Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 6082
- Zoro # G1817487
- UPC # 020066608200
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Water, Resin Type Polyamine Epoxy, Color Silver Gray, Finish High Gloss, Size 1 gal, VOC Content Less Than 250 g/L, Exposure Conditions Industrial, Dry Time 16 hr, Cure Time 16 to 72 hr, For Use With 200 Anti-Skid Floor Coating Additive, 6000 System Water-Based Epoxy, Decorative Vinyl Chips, Includes Activator, (1) pt Base, System Series 6000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022 - 4)
- RUST-OLEUM 1 gal. Clear Water Rust Converter (286746)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Bright Red, 1 gal (802066)
- OSBORN 1" Paint Brush, Wood Handle (0007037400)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, High Gloss, 1 gal (6086)
- RUST-OLEUM Epoxy Base, 9200, Safety Yellow, 5 gal, Pail (320261)
- RUST-OLEUM TurboPrime Epoxy Primer Activator, 1 qt. (241200)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402-1402)
- RUST-OLEUM 6000 Epoxy Floor Coating Activator, 1 pt. (6001604)
- RUST-OLEUM V9100 Immersion Activator, 250 VOC, 1 gal. (214430)
- KRYLON INDUSTRIAL Paint, White, Semi-gloss, 5 gal, 350 to 400 sq ft/gal (K000Z7231-20)
- Rust-Oleum Epoxy Coatings & Sealers