Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Silver Gray, Gloss, 1 gal
Mfr # 5382
Zoro # G1213895
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Grays
- Color Silver Gray
- Finish High Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 5382
- Zoro # G1213895
- UPC # 020066538293
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Water, Resin Type Epoxy, Color Silver Gray, Finish High Gloss, Size 1 gal, VOC Content Less Than 250 g/L, Exposure Conditions Moderate to Severe, Dry Time 30 min to 5 hr, Cure Time 3 to 6 hr, For Use With 5300 System Water-Based Epoxy, 5301604, Includes Activator, Base, Activator Properties Low VOC Activator, System Series 5300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO SPRAY TIP BLK/SLR 0.011"" (TRU311)
- BESTT LIEBCO 7" Pipe Painter Cover, 3/8" Nap, Woven (509454000)
- GRACO Airless Spray Gun Tip, Tip Size .017 (286617)
- RAINGUARD Thermal Barrier, White, 5 gal. Size (SP-2005)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series (9179402-3402)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, 1 gal (9144)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9179402-4402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9171402-2402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9115402-2402)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9192402-5015)
- RUST-OLEUM 6000 Epoxy Floor Coating Activator, 1 pt. (6001604)
- Rust-Oleum Epoxy Coatings & Sealers