Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal
Mfr # 9144402-4432
Zoro # G2753256
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Yellows
- Finish Semi-Gloss
- Size (2) 1 gal
- Resin Type Epoxy Mastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 9144402-4432
- Zoro # G2753256
- UPC # 094706514947
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Yellow, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 115 to 190 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 4 to 5 hr, Cure Time 2 to 4 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-2)
- RUST-OLEUM Professional High Performance Gloss Regal Red Protective Paint 1 gal (215965)
- PURDY PNTBRSH SYNTOX ANG 2"" (144403620)
- RUST-OLEUM Acrylic Enamel Spray Paint, Satin, Aluminum (314030)
- RUST-OLEUM Water-Based Epoxy Maintence Coating, S60 (248284)
- RUST-OLEUM Epoxy Paint, Safety Red, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248279)
- RUST-OLEUM V9100 Immersion Activator, 250 VOC, 1 gal. (214430)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 1 gal, 1 qt, 100 to 130 sq ft/gal, C9578 Series (C95782402)
- RUST-OLEUM Coal Tar Epoxy Activator, 1 gal. (C9502402)
- RUST-OLEUM Epoxy Paint, White, Gloss, 5 gal, 125 to 225 sq ft/gal (9192300)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, 1 gal (9144)
- Rust-Oleum Epoxy Coatings & Sealers