Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal
Mfr # 9144402-4402
Zoro # G2195697
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Yellows
- Finish Semi-Gloss
- Size (2) 1 gal
- Resin Type Epoxy Mastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9144402-4402
- Zoro # G2195697
- UPC # 094706514831
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Yellow, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 115 to 190 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 4 to 10 hr, Cure Time 6 to 8 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Heat Resistant to 550 Degrees Fahrenheit, Flat Black, 11 Ounce Aerosol Spray Can (SP130)
- LINZER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RF215-9)
- RUST-OLEUM Orange, Gloss, 15 oz (7555-838)
- SEYMOUR MIDWEST Big Rig Red, 6 PK (20-1660)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9192402-4402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9179402-4402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9171402-4402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE64)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9179402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Blue, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248291)
- RUST-OLEUM Paint, Safety Orange, Gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (204005)
- Rust-Oleum Epoxy Coatings & Sealers