Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal
Mfr # 9125402-1402
Zoro # G2920312
product price: $170.19
/ea
Free Shipping & Returns
$170.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Blues
- Finish Gloss
- Size (2) 1 gal
- Resin Type Epoxy Mastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9125402-1402
- Zoro # G2920312
- UPC # 094706514701
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Blue, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 125 to 225 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 72 hr, Cure Time 8 to 14 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 1" Angle Sash Paint Brush, Nylon Bristle (144080210)
- WOOSTER 2" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- PREMIER 3" Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (207)
- WOOSTER 4" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206 - 4)
- RUST-OLEUM Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9122402-1402)
- RUST-OLEUM Paint, Gray, Gloss, 5 gal, 200 sq ft/gal (316834)
- RUST-OLEUM Low VOC Low Temperature Epoxy Coating Activator, 1 gal, 125 to 200 sq. ft./gal. (9103402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 1 gal, 1 qt, 100 to 130 sq ft/gal, C9578 Series (C95782402)
- RUST-OLEUM Epoxy Mastic Coating, Silver Gray, Gloss, 5 gal, 125 to 225 sq ft/gal, 9100 Series (9182300)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402-1402)
- WOOSTER PRODUCTS Anti-Skid Paint, Black, Gloss, 1 gal, 25 sq ft (WP70KITBLA)
- Rust-Oleum Epoxy Coatings & Sealers