Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series
Mfr # 9186402-2402
Zoro # G1385334
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Grays
- Color Navy Gray
- Finish Semi-Gloss
- Size (2) 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9186402-2402
- Zoro # G1385334
- UPC # 094706515111
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Navy Gray, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 100 to 175 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 14 hr, Cure Time 8 to 14 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, MD, NH, NY, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC1-1.5)
- TRIMACO 31 In. Cardboard Paint Shield (PS1031/50)
- WOOSTER 1/4" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1/4)
- KRYLON Spray Paint, Flourescent Lemon Yellow, Gloss, 11 oz (K03104888)
- RUST-OLEUM Epoxy Primer, Gray, Flat, 3.75 qt, 250 to 350 sq ft/gal (313973)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9144402-4430)
- RUST-OLEUM 9100 Immersion Activator, 340 VOC, 1 gal. (9102402)
- RUST-OLEUM Epoxy Maintenance Coating, Black, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248282)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9186402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 1 gal, 1 qt, 100 to 130 sq ft/gal, C9578 Series (C95782402)
- RUST-OLEUM Base Vapor Barrier Primer, Clear, Polyurethane, 59 oz, 250 sq ft (277494)
- Rust-Oleum Epoxy Coatings & Sealers