Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal
Mfr # 9122402-4432
Zoro # G1054182
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Blues
- Finish Semi-Gloss
- Size (2) 1 gal
- Resin Type Epoxy Mastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9122402-4432
- Zoro # G1054182
- UPC # 094706514923
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Marlin Blue, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 115 to 190 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 4 to 5 hr, Cure Time 2 to 4 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Paint Roller Cover, 3/4" Nap, Polyester/Knitted Wool (4KW2-75)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Pewter, Water Base (320418)
- MINWAX Wood Finish Semi-Transparent Special Walnut Oil-Based Penetrating Wood Stain 1 gal (71006000)
- MODERN MASTERS Metallic Paint, WaterBase, Black Cherry, 6 oz (ME704)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9125402-4432)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, High Gloss, 1 gal (6082)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9144402-4402)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9144402-1402)
- RUST-OLEUM V9100 Immersion Activator, 250 VOC, 1 gal. (214430)
- RUST-OLEUM Standard Epoxy Coating Activator, Glossy, 5 gal, 130 to 220 sq. ft./gal. (9101300)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9192402-5015)
- Rust-Oleum Epoxy Coatings & Sealers