Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Gray Primer, High Gloss, 1 gal, 275 to 475 sq ft/gal
Mfr # HS9381407-3604
Zoro # G2897361
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Grays
- Color Gray
- Finish Flat
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # HS9381407-3604
- Zoro # G2897361
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Polyamine Converted Epoxy, Color Gray, Finish Flat, Size 1 gal, VOC Content 398 g/L, Coverage 275 to 475 sq ft/gal, Exposure Conditions Exterior, Dry Time 1 to 4 hr, Cure Time 1 to 2 hr, Application Temperature 60 Degrees to 100 Degrees F, For Use With 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, HS9300 System Urethane Activator, Includes Activator, (1) pt Primer, System Series HS9300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Highway Yellow, Solvent -Based (K00830108)
- THE BRUSH MAN 1" Paint Brush Multipack 12 PK (PB31710)
- MINWAX Wood Finish Semi-Transparent Red Oak Oil-Based Penetrating Stain 1 gal (71040000)
- RAINGUARD BRANDS 1 Gal. VandlGuardOne Anti-Graffiti Coating, Semi-Satin, Clear (VG-7003)
- RUST-OLEUM 9100 Immersion Activator, 340 VOC, 5 gal. (9102300)
- RUST-OLEUM Paint, Gray, Gloss, 5 gal, 200 sq ft/gal (316834)
- RUST-OLEUM Epoxy Primer, Gray, Flat, 3.75 qt, 250 to 350 sq ft/gal (313973)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9125402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Clear, Gloss, 1 gal (6010)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9186402-1402)
- Rust-Oleum Epoxy Coatings & Sealers