Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series
Mfr # 9171402-4430
Zoro # G2916471
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Browns
- Color Dunes Tan
- Finish Semi-Gloss
- Size (2) 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9171402-4430
- Zoro # G2916471
- UPC # 094706515142
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Dunes Tan, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 100 to 175 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 14 hr, Cure Time 8 to 14 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 3.9'X72' Mask Flm (949560)
- GRACO Handheld Spray Gun Tip Filter, PK3 (24F641)
- TITAN Airless Spray Gun Tip, 0.013" Tip Size (353-413)
- GERSON Elite Paint Strainer - 260 Micron Medium Orange Mesh, 125-Count, Case of 4, 500PK (010714R)
- RUST-OLEUM Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal (9122402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9186402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9182402-4432)
- RUST-OLEUM V9100 Immersion Activator, 250 VOC, 1 gal. (214430)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, High Gloss, 1 gal (6086)
- RUST-OLEUM Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9122402-2402)
- STEEL-IT Steel-It Epoxy Finish (2 Quart Kit) (4907Q)
- Rust-Oleum Epoxy Coatings & Sealers