Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series
Mfr # 9179402-4432
Zoro # G2146471
product price: $160.89
/ea
Free Shipping & Returns
$160.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Blacks
- Finish Semi-Gloss
- Size (2) 1 gal
- Resin Type Epoxy Mastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9179402-4432
- Zoro # G2146471
- UPC # 094706514985
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Black, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 115 to 190 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 4 to 5 hr, Cure Time 2 to 4 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 20 Oz Fluorescent Hot Pink Stripe Inverted Marking Paint, Water-Based (20-679)
- MODERN MASTERS 1 Gal Modern Masters ME244 Steel Gray WB Decorative Metallic Paint (ME244)
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- THE BRUSH MAN 4" Paint Brush Multipack Paint Brush, 12 PK (PB4HD)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9192402-4432)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402-1402)
- RUST-OLEUM HS9300 Epoxy Primer Activator, 1 pt. (HS9303604)
- RUST-OLEUM Tub and Tile Refinishing Kit, Coastal Fog, Gloss, 1 qt, Tub & Tile Paint Series (384166)
- RUST-OLEUM Epoxy Paint, Navy Gray, Semi-gloss, 5 gal, 125 to 225 sq ft/gal (9186300)
- RUST-OLEUM Paint, Blue, Gloss, 5 gal, 200 sq ft/gal (318207)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9192402-4430)
- Rust-Oleum Epoxy Coatings & Sealers