Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Black, matte, 5 gal, 100 to 130 sq ft/gal, C9578 Series
Mfr # C9578380
Zoro # G1086766
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Blacks
- Color Black
- Finish Matte
- Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # C9578380
- Zoro # G1086766
- UPC # 020066957803
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Epoxy Activator and Finish Kit, Base Type Epoxy; Oil, Resin Type Polyamide Converted Epoxy Blended with Refined Coal Tar, Color Black, Finish Matte, Size 5 gal, VOC Content Less Than 250 g/L, Coverage 100 to 130 sq ft/gal, Exposure Conditions Marine Environments, Severe Industrial, Dry Time 3 to 36 hr, Cure Time 18 to 36 hr, Application Temperature 50 Degrees to 100 Degrees F, For Use With 3XH20, 3XH22, C9578 System, Includes Activator, (1) gal Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 18” Poly Core Roller Cover, 1-1/4” Nap, 24PK (RC18-1-1/4-HD)
- CABOT Gold Low VOC Satin Moonlit Mahogany Oil-Based Deck Varnish 1 gal (140.0019473.007)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Cocoa Brown, 1gal (SD1CBN)
- GRACO 211 Uni-Tip Reversible Spray Tip (69-211)
- RUST-OLEUM Tub and Tile Refinishing Kit, Coastal Fog, Gloss, 1 qt, Tub & Tile Paint Series (384166)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9179402-2402)
- RUST-OLEUM Epoxy Maintenance Coating, Black, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248282)
- RUST-OLEUM Paint, Blue, Gloss, 5 gal, 200 sq ft/gal (318207)
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series (9115402-3402)
- RUST-OLEUM 6500 Epoxy Floor Coating Activator, 49oz. (S6501410)
- RUST-OLEUM Epoxy Primer, Red, Flat, RO-56 Series (HS9369407)
- Rust-Oleum Epoxy Coatings & Sealers