Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Black, matte, 1 gal, 100 to 130 sq ft/gal
Mfr # C9578 402
Zoro # G3419053
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Blacks
- Color Black
- Finish Matte
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # C9578 402
- Zoro # G3419053
- UPC # 020066957841
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Epoxy; Oil, Resin Type Polyamide Converted Epoxy Blended with Refined Coal Tar, Color Black, Finish Matte, Size 1 gal, VOC Content Less Than 250 g/L, Coverage 100 to 130 sq ft/gal, Exposure Conditions Marine Environments, Severe Industrial, Dry Time 3 to 36 hr, Cure Time 18 to 36 hr, Application Temperature 50 Degrees to 100 Degrees F, For Use With 3XH23, C9578 System, Includes Activator, (1) qt Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Spraygun Airls Graco Sg3 (243012)
- PDI 14.5 Oz Black Plasti Dip Multipurpose Rubber Coating (PD310367)
- WATCO Transparent Clear Oil-Based Teak Oil 1 gal (242225)
- PREMIER 9 in. Zpro 5-Wire Pro Lng Arm Frm (9IF600)
- RUST-OLEUM Epoxy Activator and Finish Kit, Olive Drab, Neutral Gray, Black, Dark Tan, Silver, Gunship Gray (9101)
- RUST-OLEUM Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9122402-1402)
- RUST-OLEUM Epoxy Mastic Coating, Safety Blue, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series (9125402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 5 gal, 100 to 130 sq ft/gal, C9578 Series (C9578380)
- RUST-OLEUM Epoxy Activator and Finish Kit, Assorted, Gloss, 1 gal (9186)
- RUST-OLEUM 9100 Fast Cure Activator, 340 VOC, 1 gal. (9104402)
- WOOSTER PRODUCTS Anti-Skid Paint, Black, Gloss, 1 gal, 25 sq ft (WP70KITBLA)
- Rust-Oleum Epoxy Coatings & Sealers