Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Black, matte, 1 gal, 1 qt, 100 to 130 sq ft/gal, C9578 Series
Mfr # C95782402
Zoro # G1915103
product price: $91.23
/ea
Free Shipping & Returns
$91.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Blacks
- Color Black
- Finish Matte
- Size 1 gal, 1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # C95782402
- Zoro # G1915103
- UPC # 094706515319
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal, 1 qt |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Epoxy; Oil, Resin Type Polyamide Converted Epoxy Blended with Refined Coal Tar, Color Black, Finish Matte, Size 1 gal, 1 qt, VOC Content Less Than 250 g/L, Coverage 100 to 130 sq ft/gal, Exposure Conditions Marine Environments, Severe Industrial, Dry Time 3 to 36 hr, Cure Time 18 to 36 hr, Application Temperature 50 Degrees to 100 Degrees F, For Use With 3XH23, C9578 System, Includes Activator, (1) qt Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Navy, Water -Based (K00831308)
- NELSON PAINT Boundary Marking Paint, 1 gal., Blue, Water -Based (29 6 GL BLUE)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Caution Blue (266575)
- MILWAUKEE SPRAYER Repair Kitcompletef/Model A (K10)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9171402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 5 gal, 100 to 130 sq ft/gal, C9578 Series (C9578380)
- RUST-OLEUM Water-Based Epoxy Maintence Coating, S60 (248284)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, High Gloss, 1 gal (6086)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9186402-4402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9186402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9182402-2402)
- Rust-Oleum Epoxy Coatings & Sealers