Shop All Specialty Coatings
Rust-Oleum
Elastomeric Roof Coating, 4.75 gal., White, Surface: Metal
Mfr # 301994
Zoro # G3851581
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Base Type Water
- Resin Type Water-Based Acrylic
- Surface Metal
- Coverage 100 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 301994
- Zoro # G3851581
- UPC # 20066324285
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 4.75 gal |
Container Size | 4.75 gal |
Description
Elastomeric Roof Coating, Base Type Water, Resin Type Water-Based Acrylic, Size 4.75 gal, White, Finish Unfinished, Coverage 100 sq ft/gal, Dry Time 6 to 24 hr, Dry Time Recoat 24 hr, VOC Content 35 g/L, Surface Metal, Application Temperature 50 Degrees to 100 Degrees F, ASTM D 6083, CRRC Rated Standards, For Use With Roofs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING FINEX 2 HVLP 1.0 GUN (SH288878)
- WOLMAN Coppercoat Green Wood Preservative Satin 5 Gallon (1902A)
- RUST-OLEUM 11 Oz Pink Specialty Fluorescent Spray (1959830)
- PFERD 1-1/4" Flat Stencil Paint Brush, Black China Bristle (89861)
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Dry Time: 6 hr (301904)
- RUST-OLEUM Elastomeric Acrylic Coating, Brown, 5gal (283097)
- RUST-OLEUM Flashing Cement, 10.1 oz, Solvent Base (301823)
- RUST-OLEUM Aluminum Roof Coating, 4.75 gal (301996)
- RUST-OLEUM Acrylic Enamel Coating, Silver Gray, 1 gal (315506)
- RUST-OLEUM Elastomeric Acrylic Coating, Blue Gray (283086)
- MODERN MASTERS 1 Qt Modern Masters VP200 Tint Base WB Acrylic Venetian Plaster (VP200)
- Rust-Oleum Specialty Coatings