Rust-Oleum

Direct-to-Metal Protective Coating, 5 gal (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Specialty Coatings

Key Features

  • Color Family Whites
  • Base Type Water
  • Resin Type Acrylic Urethane
  • Surface Interior or Exterior, Used for Galvanized Steel
  • Coverage 175 to 545 sq ft /gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5 gal
Container Size 5 gal

Description

Direct-to-Metal Protective Coating, Base Type Water, Resin Type Acrylic Urethane, Color White, Finish High-Gloss, Size 5 gal., VOC Content 6g/L, Coverage 180 to 545 sq. ft. /gal., Exposure Conditions Exterior, Dry Time 30 min., Application Temperature 50 to 100 Degrees F, For Use With Aluminum, Galvanized Steel, Steel, and Other Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products