Shop All Specialty Coatings
Rust-Oleum
Direct-to-Metal Protective Coating, 1 gal
Mfr # 264186
Zoro # G5240767
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blacks
- Color Black
- Base Type Water
- Resin Type Acrylic Urethane
- Coverage 175 to 545 sq ft /gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 264186
- Zoro # G5240767
- UPC # 20066215842
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Direct-to-Metal Protective Coating, Base Type Water, Resin Type Acrylic Urethane, Color Black, Finish High-Gloss, Size 1 gal., VOC Content 6g/L, Coverage 180 to 545 sq. ft. /gal., Exposure Conditions Exterior, Dry Time 30 min., Application Temperature 50 to 100 Degrees F, For Use With Aluminum, Galvanized Steel, Steel, and Other Surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULINER Bed Liner Spray 15Oz Blk (HALB1 5)
- GRACO Airless Spray Gun Tip, 0.016" Tip Size (FFLP516)
- RUST-OLEUM Spray Paint, Macaw Blue, High Gloss, 12 Oz (355057)
- TRIMACO Dropcloth 8Oz 4'X15' (58908)
- RUST-OLEUM Performance Coating, Navy Gray, Acrylic (238754)
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (346240)
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Dry Time: 2 to 24 hr (301902)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264188)
- RUST-OLEUM Heat Resistant Coating, Black, 24hr (286509)
- RUST-OLEUM Coating, 9800, 5 gal, Light, Gloss, High Performance (9809377)
- BIC Utility Lighter Surestrt (UMP110)
- Rust-Oleum Specialty Coatings