Shop All Specialty Coatings
Rust-Oleum
Direct-to-Metal Protective Coating, 1 gal
Mfr # 264184
Zoro # G5240785
original price:
$105.43
5% off
new price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blues
- Base Type Water
- Resin Type Acrylic Urethane
- Coverage 175 to 545 sq ft /gal
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 264184
- Zoro # G5240785
- UPC # 20066215828
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Direct-to-Metal Protective Coating, Base Type Water, Resin Type Acrylic Urethane, Color Safety Blue, Finish High-Gloss, Size 1 gal., VOC Content 6g/L, Coverage 180 to 545 sq. ft. /gal., Exposure Conditions Exterior, Dry Time 30 min., Application Temperature 50 to 100 Degrees F, For Use With Aluminum, Galvanized Steel, Steel, and Other Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY Paint Cup 1 Pt. Red Painter's Bucket with Hand Rest and Magnetic Brush Holder (1500)
- GENERAL FINISHES 1/2 Pt Honey Maple Wood Stain Oil-Based Penetrating Stain (HMHP)
- WOOSTER Paint Brush Comb, 8 in. L, Tan (1832)
- RAE Exterior Paint, Flat, Water Base, Beige, 1 gal (9622-01)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264182)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264179)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264188)
- RUST-OLEUM Acrylic Enamel Coating, Safety Yllw, 5 gal (316536)
- RUST-OLEUM Heat Resistant Coating, Black, 24hr (286509)
- RUST-OLEUM Elastomeric Acrylic Coating, Blue Gray (283086)
- SLIPDOCTORS SlipDoctors - DuraGrip White - Gallon (S-CT-DURWHT1G)
- Rust-Oleum Specialty Coatings