Shop All Spray Paint
Rust-Oleum
Dark Red, Matte, 12 Oz
Mfr # 358831
Zoro # G011249211
product price: $19.25
/ea
Sold in multiples of 6 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 Oz
- Paint and Primer Surface Material Outdoor fabrics
- Color Family Reds
- Includes Polycuramine pouch, polyamide roller, metallic tint, glitter flakes, concrete etch and complete instructions
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 358831
- Zoro # G011249211
- UPC # 20066467043
- Country of Origin United States
- Category Spray Paint
Details
Color | Dark Red |
Net Weight | 12 Oz |
Paint and Primer Surface Material | Outdoor fabrics |
Color Family | Reds |
Includes | Polycuramine pouch, polyamide roller, metallic tint, glitter flakes, concrete etch and complete instructions |
Sheen | Matte |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Base Coat/ Engine Enamel Primer, Light Gray, 11 Ounce Aerosol Can, Single (SP148)
- TRIMACO Cone Paint Strainer, 1/16 in. H, PK1000 (11107)
- DYMON Graffiti and Spray Paint Remover, 20 oz. (7820)
- RAE Traffic Zone Marking Paint, 5 Gal., Yellow, Chlorinated Solvent -Based (7494-05)
- RUST-OLEUM Turquoise, Matte, 12 Oz (358842)
- RUST-OLEUM Navy, Matte, 12 Oz (358832)
- RUST-OLEUM Burnt Orange, Matte, 12 Oz (352122)
- RUST-OLEUM Rust Preventative Spray Paint, Black, High Gloss, 15 oz (V2179838)
- RUST-OLEUM Painter's Touch 2X Ultra Cover 12 Oz. Satin Paint + Primer Spray Paint, Rust Orange (334089)
- RUST-OLEUM Spray Paint, Grape, Gloss, 12 oz (334033)
- KRYLON Rust Preventative Spray Paint, Spring Grass, Gloss, 12 oz (K02724007)
- Rust-Oleum Spray Paint