Shop All Spray Paint
Rust-Oleum
Dark Gray, Gloss, 12 Oz
Mfr # 334031
Zoro # G110135989
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Net Weight 12 Oz
- Dry Time 24 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Painter's Touch 2X Ultra Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334031
- Zoro # G110135989
- UPC # 020066387563
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
General Purpose Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose, Color Family Gray, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic Modified Alkyd, Color Dark Gray, Container Size 12 oz, Coverage Area 8 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Painter's Touch 2X, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Australian Timber Oil Transparent Amberwood Oil-Based Australian Timber Oil 1 gal (140.0003457.007)
- VHT Flameproof Coating, Red, Flat (ESP109000)
- ZERO RUST Zero-Rust Industrial Primer (AR-60SP)
- DQB BRUSH DRIVEWAY SEALR18"" (11918-2)
- RUST-OLEUM Cottage White, Gloss, 12 Oz (334040)
- RUST-OLEUM Smokey Beige, Satin, 12 Oz (334092)
- RUST-OLEUM Hunter Green, Gloss, 12 Oz (334034)
- RUST-OLEUM 10 Oz White Touch'n Tone General Purpose Spray Paint (55280830)
- RUST-OLEUM Spray Paint, Hunter Green, Semi-Gloss, 12 Oz (249853)
- RUST-OLEUM 11oz Metallic Gold Paint (355100)
- Rust-Oleum Spray Paint & Primer