Shop All Spray Paint
Rust-Oleum
Dark Brown, Gloss, 15 Oz
Mfr # 7548838
Zoro # G6676061
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Browns
- Coverage 14 sq ft
- Dry Time 1 to 2 hr.
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 7548838
- Zoro # G6676061
- UPC # 20066754884
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Dark Brown, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Pump Manifold Filter, Mesh 60, PK2 (236496)
- KRYLON Metallic Spray Paint, Brass Metallic, Metallic, 11 oz (K01708A77)
- SPEEDAIRE Spray Gun, 0.055 in./1.4mm Nozzle (48PX88)
- OLD MASTERS Qt Pickling White Fast Dry Wood Stain (61404)
- RUST-OLEUM Safety Blue, Gloss, 15 Oz (7524838)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Metallic, 14 Oz (7519838)
- RUST-OLEUM Dark Machine Gray, Gloss, 15 Oz (7587838)
- RUST-OLEUM Almond, Gloss, 12 oz (249032)
- RUST-OLEUM Spray Paint, Slate Blue, Satin, 12 Oz (249066)
- RUST-OLEUM Spry Pnt Camo Khaki (1917830)
- RUST-OLEUM Spray Paint, Apple Red, Gloss, 12 oz (334024)
- Rust-Oleum Spray Paint & Primer