Shop All Spray Paint
Rust-Oleum
Dark Bronze, Hammered, 12 oz
Mfr # 258199
Zoro # G605297567
product price: $14.29
/ea
Sold in multiples of 6 for $85.74
$85.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Metallics
- Color Dark Bronze
- Paint and Primer Finish Hammered
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 258199
- Zoro # G605297567
- UPC # 20066203573
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Metallics |
Color | Dark Bronze |
Paint and Primer Finish | Hammered |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Metallics |
Finish Texture | Hammered |
Description
Rust-Oleum Universal Hammered Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Drop Cloth, 6 ft. W (04329)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (N50135)
- GENERAL FINISHES 1 Qt Amber Dye Stain Water-Based Wood Stain (DQA)
- GIZMO 0.5 Pint Provincial Fast Dry Stain (GI3967999)
- RUST-OLEUM Country Gray, Matte, 12 oz (302593)
- RUST-OLEUM Smokey Beige, Satin, 12 Oz (334092)
- RUST-OLEUM Charcoal, Matte, 30 oz (285144)
- RUST-OLEUM Spray Paint, True Blue, Gloss, 12 oz (1626830V)
- RUST-OLEUM Spray Paint, Biscuit, Gloss, 12 oz (210372)
- RUST-OLEUM Clear Chalked, Matte, 12 oz (302599)
- KRYLON Blue Shimmer, Metallic, 12 oz (K03925000)
- Rust-Oleum Spray Paint & Primer