Shop All Spray Paint
Rust-Oleum
Country Gray, Matte, 12 oz
Mfr # 302593
Zoro # G7768524
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Paint and Primer Finish Matte
- Net Weight 12 oz
- Paint and Primer Surface Material Furniture, Home Decor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 302593
- Zoro # G7768524
- UPC # 20066326289
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Country Gray |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Paint and Primer Surface Material | Furniture, Home Decor |
Brand and Series | Rust-Oleum Chalked Ultra Matte |
Color Family | Grays |
Application Method | Spray |
Sheen | Matte |
Description
Rust-Oleum 12 oz. Ultra Matte Interior Chalked Spray Paint creates an ultra-matte finish with superior coverage and adhesion. Transform and rejuvenate furniture and home decor into a unique custom piece easily with spray application. Chalked Ultra Matte Spray provides ultimate hide and 1-coat coverage on most surfaces with little or no prep or priming. It can be distressed to give any project a one of a kind look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZRC WORLDWIDE 1 Gallon Cold Galvanizing Compound (10003)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 12 In. (18)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Safety Yellow (375661)
- ZEP Floor Sealer, 1 gal., Dry 30 min., RTU, PK4 (197124)
- RUST-OLEUM Aged Gray, Matte, 12 oz (302592)
- RUST-OLEUM Chiffon Cream, Matte, 12 oz (302596)
- RUST-OLEUM Clear Chalked, Matte, 12 oz (302599)
- RUST-OLEUM Spray Paint, Antique Nickel, Flat Metallic, 11 oz (271474)
- RUST-OLEUM Khaki Camouflage, Flat, 12 oz (1917830)
- RUST-OLEUM Rust Preventative Spray Paint, Light Machinery Gray, Gloss, 15 oz (V2183838)
- KRYLON 12 oz. Lacquer Gloss Black Spray (K07030777)
- Rust-Oleum Spray Paint