Shop All Interior Paints
Rust-Oleum
Countertop Paint, Satin, 1 gal
Mfr # 246068
Zoro # G905349799
product price: $41.29
/ea
Sold in multiples of 2 for $82.58
$82.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Countertops
- Finish Satin
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 246068
- Zoro # G905349799
- UPC # 20066173999
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Countertop Paint |
For Use On Surface Material | Countertops |
Finish | Satin |
Paint Sub-Brand | Rust-Oleum |
Description
Rust-Oleum Countertop Coating Tint Base provides a protective surface for your kitchen bathroom workroom and more with ultimate moisture and scratch resistance. Oil-based formula includes HomeShield Antimicrobial Protection to protect the painted surface by inhibiting the growth of mold mildew and other odor/stain causing microbes. Tint the coating to match with existing flooring fixtures or surrounding decorative items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Base, 9200, Safety Yellow, 5 gal, Pail (320261)
- BEDFORD PRECISION PARTS Bedford Precision Inlet Strainer - 3/4in NPT Thread for H.E.R.O. 187A (14-2332)
- WOOSTER Wooster Super/FAB 4.5 in. W X 3/8 in. Jumbo Paint Roller Cover , 10PK (RR583-4 1/2)
- PREMIER Fine Cone Strainer, 1 gal., PK250 (60580)
- RUST-OLEUM QT SatRust Preven Paint (7791-502)
- RUST-OLEUM Chalked Paint, Semi-Transparent, Aged Glaze, 1 qt (315881)
- RUST-OLEUM QT Iridesc Glitter Pain (323860)
- RUST-OLEUM Home Top Coat Semi-Gloss Clear Floor Paint 1 gal (358584)
- RUST-OLEUM Matte Kensington Gray Water-Based Acrylic Milk Paint 1 qt (331053)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Sky Blue, 1 gal (380225)
- OSI SEALANTS Sealnt Quad Max Wht9.5Oz (1868684)
- Rust-Oleum Interior and Exterior Paints and Stains