Shop All Spray Paint
Rust-Oleum
Copper, Metallic, 11 Oz
Mfr # 314417
Zoro # G400480294
product price: $9.75
/ea
Sold in multiples of 6 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Metallics
- Paint and Primer Finish Metallic
- Net Weight 11 Oz
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 314417
- Zoro # G400480294
- UPC # 20066345686
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Metallics |
Color | Copper |
Paint and Primer Finish | Metallic |
Net Weight | 11 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Application Method | Spray |
Color Family | Metallics |
Paint Sub-Brand | Stops Rust |
Description
Rust-Oleum Stops Rust Bright Coat Metallic Spray Paint is a fast-drying, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3973-3)
- PURDY 4 in. Xl-Swan Satin Edge Nylox/Poly (144400340)
- RUST-OLEUM 1 Qt Varathane Triple Thick Polyurethane, Matte (304588)
- GRACO Airless Spray Gun Tip, Tip Size 0.037 In (XHD537)
- RUST-OLEUM Rose Gold, Metallic, 11 Oz (344733)
- RUST-OLEUM Spray Paint, Charcoal Gray, Gloss, 12 oz (7784830)
- RUST-OLEUM Spray Paint, Medium Light Gray, Gloss, 12 oz (214646)
- RUST-OLEUM Galaxy, Metallic, 12 Oz (252303)
- RUST-OLEUM Hunter Green, Gloss, 15 Oz (7538838)
- RUST-OLEUM Copper, Hammered, 12 Oz (210849)
- SHORT CUTS Krylon Fusion All-In-One Gloss Jungle Green Paint+Primer Spray Paint 12 oz (K02712007)
- Rust-Oleum Spray Paint