Shop All Spray Paint
Rust-Oleum
Copper, Hammered, 12 Oz
Mfr # 210849
Zoro # G300480301
product price: $10.49
/ea
Sold in multiples of 6 for $62.94
$62.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Metallics
- Paint and Primer Finish Hammered
- Net Weight 12 Oz
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 210849
- Zoro # G300480301
- UPC # 20066126827
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Metallics |
Color | Copper |
Paint and Primer Finish | Hammered |
Net Weight | 12 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Color Family | Metallics |
Finish Texture | Hammered |
Description
Rust-Oleum Stops Rust Hammered Spray Paint is a fast-drying, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Tinted Waterproofer Matte, Rustic Redwood (TPC-0115)
- PENOFIN Semi-Transparent Meno Mist Oil-Based Penetrating Wood Stain 1 gal (F3EMMGA)
- DEFT 11.25 Oz Clear Wood Finish Water-Based Interior Semi-Gloss (DFT108S)
- PURDY 9" Paint Roller Cover, 3/4" Nap Nap, Woven Dralon (14A672094)
- RUST-OLEUM Brown, Hammered, 12 Oz (210880)
- RUST-OLEUM Red, Flat, 12 oz. (1667830)
- RUST-OLEUM Spray Paint, Purple, Gloss, 12 oz (334042)
- RUST-OLEUM Dark Brown, Gloss, 15 Oz (7548838)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (7886830)
- RUST-OLEUM Spray Paint, Khaki, Gloss, 12 oz (334037)
- COLORMAXX Spray Paint, Metallic Aluminum, 11 oz (K05587007)
- Rust-Oleum Spray Paint & Primer