Shop All Striping & Marking Paint
Rust-Oleum
Construction Marking Paint, 17 oz., Fluorescent Pink, Water -Based
Mfr # 264702
Zoro # G5180122
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Pinks
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Construction Marking Paint
- Coverage 408 Linear ft./2" Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 264702
- Zoro # G5180122
- UPC # 20066217358
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Construction Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Pink, Size 17 oz, Construction Marking Paint, Paint and Primer Surface Material Concrete, Dirt, Metal, Wood, Paint and Primer Application Method Spray, Coverage 408 Linear ft/2 in Strip, Net Weight 15 oz, Dry Time Less Than 5 min, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 545 g/L, Standards MIR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 5 Gal. Plugger 25 Acrylic Sealer, Semi-Satin, Clear (CR-1526)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 14" Rollers (F0010-14)
- OLD MASTERS Semi-Gloss Clear Oil-Based Polyurethane 1 gal (48201)
- HERCULES Sizzle, Drain and Waste System Cleaner, Ready To Use, Liquid, 1 gal (20310)
- RUST-OLEUM Construction Marking Paint, 17 oz., Clear, Water -Based (264693)
- RUST-OLEUM Construction Marking Paint, 17 oz., White, Water -Based (264692)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Green, Water -Based (264700)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Alert Orange, 20 oz (203026V)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Hi-Visibility Yellow (266577)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Fluorescent Red-Orange (266590)
- SEYMOUR MIDWEST InvertedTipSolvBaseOrgFlour20oz (20-957)
- Rust-Oleum Striping & Marking Paint